Square D LDB6A Wireway, NEMA 1, Hinge Cover, 6" x 6", Panel Adapter

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LDB6A
  • Rexel Part Number:

    396225
  • UPC:

    78590120009

Wireway, NEMA 1, Hinge Cover, 6 Inch x 6 Inch, Panel Adapter

$ 35.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LDB6A

Rexel Part # 396225

UPC 78590120009

UNSPSC 39131710

Color Gray

Family / Style LDB

Gauge 16

IP/NEMA Rating 1

Knockouts No

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch