Square D LDB84 Wireway, NEMA 1, Hinge Cover, 8" x 8" x 4', Steel, Gray

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LDB84
  • Rexel Part Number:

    52167
  • UPC:

    78590120032

Wireway, NEMA 1, Hinge Cover, 8 Inch x 8 Inch x 4 Foot, Steel, Gray

$ 215.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LDB84

Rexel Part # 52167

UPC 78590120032

UNSPSC 39131710

Color Gray

Family / Style LDB

Gauge 16

IP/NEMA Rating 1

Knockouts No

Length 4 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch