Square D LDB8C Wireway, NEMA 1, Hinge Cover, 8" x 8" Connector

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LDB8C
  • Rexel Part Number:

    52100
  • UPC:

    78590120056

Wireway, NEMA 1, Hinge Cover, 8 Inch x 8 Inch, Connector

$ 23.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LDB8C

Rexel Part # 52100

UPC 78590120056

UNSPSC 39131710

Color Gray

Family / Style LDB

IP/NEMA Rating 1

Knockouts No

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch