Square D LE1D093A62OT70 Starter, IEC, Enclosed, TeSys D, 9A, 600VAC, NEMA 1, 480VAC Coil

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LE1D093A62OT70
  • Rexel Part Number:

    268392
  • UPC:

    78590175685

Starter, IEC, Enclosed, TeSys D, 9 Amp, 600 Volt AC, NEMA 1, 480 Volt AC Coil, No Overload Relay

$ 164.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LE1D093A62OT70

Rexel Part # 268392

UPC 78590175685

UNSPSC 39121521

Amps 9

Family / Style LE1

IP/NEMA Rating 1

Mounting Surface

Phase 3

Poles 3

Type Starter

Volts AC 600

Volts AC Control 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch