Square D LK4AH120CN Disconnect Switch, Pistol Handle, Red/Yellow, Type LK, 30 - 60A

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LK4AH120CN
  • Rexel Part Number:

    685966
  • UPC:

    78590101426

Disconnect Switch, Pistol Handle, Red/Yellow, Type LK, 30 - 60 Amp, NEMA 1/3/12

$ 62.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LK4AH120CN

Rexel Part # 685966

UPC 78590101426

UNSPSC 39121500

Amps Range 30

Color Red/Yellow

Family / Style LK4

IP/NEMA Rating 1

Type Disconnect Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch