Square D LRD332 Overload Relay, 23-32A Range, Class 10 for LC1D25-D32 Contactor

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LRD332
  • Rexel Part Number:

    270516
  • UPC:

    78590181164

Overload Relay, 23 - 32 Amp Range, Class 10 for Size 2 Contactor, 65 kAIC, Single Phase Sensitivity

$ 107.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LRD332

Rexel Part # 270516

UPC 78590181164

UNSPSC 39122330

Amps Range 23

Class 10

Family / Style LRD

Interrupt Rating AC 65000

Mounting Contactor

Phase 3

Poles 3

Type Overload Relay

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch