Square D LRD350 Overload Relay, 37-50A Range, Class 10 for Size 2 Contactor

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LRD350
  • Rexel Part Number:

    228028
  • UPC:

    3389119215503

Overload Relay, 37 - 50 Amp Range, Class 10 for Size 2 Contactor, 65 kAIC, Single Phase Sensitivity

$ 107.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LRD350

Rexel Part # 228028

UPC 3389119215503

UNSPSC 39122330

Amps Range 37

Class 10

Family / Style LRD

Interrupt Rating AC 100000

Mounting Contactor

Phase 3

Poles 3

Type Overload Relay

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch