Square D LU2B32FU Starter, Power Base, TeSys, Reversing, 32A, 600VAC, 110/240VAC, Coil

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LU2B32FU
  • Rexel Part Number:

    400459
  • UPC:

    78590145402

Starter, Power Base, TeSys, Reversing, 32 Amp, 600 Volt AC, 110 - 240 Volt AC, Coil

$ 720.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LU2B32FU

Rexel Part # 400459

UPC 78590145402

UNSPSC 39121521

Amps 32

Family / Style LU2

Type Starter

Volts AC 600

Volts AC Control 110

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch