Square D LUCA12FU Starter, Manual, Control Unit, 3 - 12A, 600VAC, 110-240VAC Coil

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LUCA12FU
  • Rexel Part Number:

    115730
  • UPC:

    78590122191

Starter, Manual, Control Unit, 3 - 12 Amp, 600 Volt AC, 110 - 240 Volt AC Coil

$ 120.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LUCA12FU

Rexel Part # 115730

UPC 78590122191

UNSPSC 39121521

Amps Range 3

Class 10

Family / Style LUC

Phase 3

Type Starter

Volts AC 600

Volts AC Control 110

Place your Will Call order by clicking the cart button next to the appropriate Branch