Square D LUCB05FU Starter, Manual, Control Unit, 1.25 - 5.0A, 600VAC, 110-240VAC Coil

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LUCB05FU
  • Rexel Part Number:

    209369
  • UPC:

    78590122208

Starter, Manual, Control Unit, 1.25 - 5.0 Amp, 600 Volt AC, 110 - 240 Volt AC Coil, Advanced 3-Phase Class 10 trip

$ 150.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LUCB05FU

Rexel Part # 209369

UPC 78590122208

UNSPSC 39121521

Amps Range 1.25

Class 10

Family / Style LUC

Phase 3

Type Starter

Volts AC 600

Volts AC Control 110

Place your Will Call order by clicking the cart button next to the appropriate Branch