Square D LUCD32FU Starter, Manual, Control Unit, 8- 32A, 600VAC, 110-240VAC Coil

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LUCD32FU
  • Rexel Part Number:

    184142
  • UPC:

    78590141258

Starter, Manual, Control Unit, 8 - 32 Amp, 600 Volt AC, 110 - 240 Volt AC Coil, Advanced 3-Phase Class 20 trip

$ 150.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LUCD32FU

Rexel Part # 184142

UPC 78590141258

UNSPSC 39121521

Amps Range 8

Class 20

Family / Style LUC

Phase 3

Type Starter

Volts AC 600

Volts AC Control 110

Place your Will Call order by clicking the cart button next to the appropriate Branch