Square D M800S Breaker, Molded Case, Enclosure, NEMA 1, M/P Frame, 3P, 800A

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    M800S
  • Rexel Part Number:

    39370
  • UPC:

    78590143043

Breaker, Molded Case, Enclosure, NEMA 1, Surface, M/P Frame, 3-Pole, 800 Amp

$ 861.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # M800S

Rexel Part # 39370

UPC 78590143043

UNSPSC 39121616

Amps 800

Family / Style M8

IP/NEMA Rating 1

Material Steel

Mounting Surface

Poles 3

Type Breaker

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch