Square D MD3304X Disconnect Switch, Motor, 30A, 600VAC, Rotary, NEMA 1/3/3R/4/4X/12

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    MD3304X
  • Rexel Part Number:

    366318
  • UPC:

    78590187171

Disconnect Switch, Motor, Non-Fusible, 30 Amp, 600 Volt AC, Rotary, NEMA 1/3/3R/4/4X/12

$ 124.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # MD3304X

Rexel Part # 366318

UPC 78590187171

UNSPSC 39122233

Amps 30

Family / Style MD3

IP/NEMA Rating 1

Mounting Surface

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch