Square D MG17469 Breaker, Miniature, 3P, 60A, 480Y/277VAC, 125VDC, DIN Rail Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    MG17469
  • Rexel Part Number:

    272865
  • UPC:

    78590188969

Breaker, Miniature, 3-Pole, 60 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount

$ 353.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # MG17469

Rexel Part # 272865

UPC 78590188969

UNSPSC 39121603

Amps 60

Family / Style MG1

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 3

Type Breaker

Volts AC 480Y/277

Volts DC 125

Place your Will Call order by clicking the cart button next to the appropriate Branch