Square D MG24140 Breaker, Miniature, 3P, 1A, 480Y/277VAC, 125VDC, DIN Rail Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    MG24140
  • Rexel Part Number:

    273216
  • UPC:

    78590188041

Breaker, Miniature, 3-Pole, 1 Amp, 480Y/277 Volt AC, 125 Volt DC, B Curve, DIN Rail Mount

$ 315.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # MG24140

Rexel Part # 273216

UPC 78590188041

UNSPSC 39121603

Amps 1

Family / Style MG2

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 3

Type Breaker

Volts AC 480Y/277

Volts DC 125

Place your Will Call order by clicking the cart button next to the appropriate Branch