Square D MGN61320 Breaker, Miniature, 2P, 15A, 480Y277VAC, C Curve, DIN Rail Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    MGN61320
  • Rexel Part Number:

    182232
  • UPC:

    78590148894

Breaker, Miniature, 2-Pole, 15 Amp, 480Y/277 Volt AC, C Curve, DIN Rail Mount, 10 kAIC

$ 357.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # MGN61320

Rexel Part # 182232

UPC 78590148894

UNSPSC 39121603

Amps 15

Family / Style MGN

Interrupt Rating AC 10000

Mounting DIN Rail

Type Breaker

Volts AC 480Y/27

Place your Will Call order by clicking the cart button next to the appropriate Branch