Square D MGN61330 Breaker, Miniature, 3P, 10A, 480Y277VAC, C Curve, DIN Rail Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    MGN61330
  • Rexel Part Number:

    400233
  • UPC:

    78590143203

Breaker, Miniature, 3-Pole, 10 Amp, 480Y/277 Volt AC, C Curve, DIN Rail Mount, 10 kAIC

$ 519.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # MGN61330

Rexel Part # 400233

UPC 78590143203

UNSPSC 39121603

Amps 10

Family / Style MGN

Interrupt Rating AC 10000

Mounting DIN Rail

Type Breaker

Volts AC 480Y/27

Place your Will Call order by clicking the cart button next to the appropriate Branch