Square D MGN61502 Breaker, Miniature, 1P, 2A, 24 - 250VDC, DIN Rail Mount, 5kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    MGN61502
  • Rexel Part Number:

    274274
  • UPC:

    78590163191

Breaker, Miniature, 1-Pole, 2 Amp, 24 - 250 Volt DC, DIN Rail Mount, 5 kAIC

$ 182.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # MGN61502

Rexel Part # 274274

UPC 78590163191

UNSPSC 39121603

Amps 2

Family / Style MGN

Interrupt Rating AC 5000

Mounting DIN Rail

Type Breaker

Volts DC Range 24

Place your Will Call order by clicking the cart button next to the appropriate Branch