Square D MGN61503 Breaker, Miniature, 1P, 3A, 24 - 250VDC, DIN Rail Mount, 5kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    MGN61503
  • Rexel Part Number:

    414607
  • UPC:

    78590189229

Breaker, Miniature, 1-Pole, 3 Amp, 24 - 250 Volt DC, DIN Rail Mount, 5 kAIC

$ 182.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # MGN61503

Rexel Part # 414607

UPC 78590189229

UNSPSC 39121603

Amps 3

Family / Style MGN

Interrupt Rating AC 5000

Mounting DIN Rail

Type Breaker

Volts DC Range 24

Place your Will Call order by clicking the cart button next to the appropriate Branch