Square D MMSK2 Meter Pak, Lug Landing Kit, 125 - 200A, Devices, Rated 600A, Max

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    MMSK2
  • Rexel Part Number:

    113482
  • UPC:

    78590100257

Meter Pak, Lug Landing Kit, 3 through 6 Position, 125 - 200 Amp, Devices, Rated 600 Amp, Max

$ 145.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # MMSK2

Rexel Part # 113482

UPC 78590100257

UNSPSC 39121102

Amps 600

Amps Range 125

Family / Style MMS

Material Aluminum

Mounting Panel

Type Meter Pak

Place your Will Call order by clicking the cart button next to the appropriate Branch