Square D MPH86200 Meter Pak, 6 Socket, 200A, 5 Jaw, 800A Bus, Ringless, 240VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    MPH86200
  • Rexel Part Number:

    399978
  • UPC:

    78590141054

Meter Pak, 6 Socket, 200 Amp, 5 Jaw, 800 Amp Bus, Ringless, 240 Volt AC, Horn Bypass, NEMA 3R, 1-Phase

$ 4,341.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # MPH86200

Rexel Part # 399978

UPC 78590141054

UNSPSC 39121102

Amps Range 200

Family / Style MPH

IP/NEMA Rating 3R

Jaws 5

Material Steel

Mounting Surface

Phase 1

Poles 2

Sockets 6

Type Meter Pak

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch