Square D MPL32225 Meter Pak, 2 Socket, 225A, 5 Jaw,350A Bus, Ringless, 240VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    MPL32225
  • Rexel Part Number:

    398088
  • UPC:

    78590129962

Meter Pak, 2 Socket, 225 Amp, 5 Jaw, 350 Amp Bus, Ringless, 240 Volt AC, Lever Bypass, NEMA 3R, 1-Phase

$ 1,739.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # MPL32225

Rexel Part # 398088

UPC 78590129962

UNSPSC 39121102

Amps Range 225

Family / Style MPL

IP/NEMA Rating 3R

Jaws 5

Material Steel

Mounting Surface

Phase 1

Poles 2

Sockets 2

Type Meter Pak

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch