Square D MPZ15S40F Power Center, Mini, 1PH, 15kVA, 480 x 120/240VAC, 24 Space, NEMA 3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    MPZ15S40F
  • Rexel Part Number:

    274135
  • UPC:

    78590183897

Power Center, Mini, 1-Phase, 15 kVA, 480 x 120/240 Volt AC, 24 Space, for QO Plug On, Breakers, 60 Amp Primary, 80 Amp, Secondary Main Breakers, NEMA 3R

$ 6,410.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # MPZ15S40F

Rexel Part # 274135

UPC 78590183897

UNSPSC 39121001

Amps 60

Circuits 24

Family / Style MPZ

IP/NEMA Rating 3R

Phase 1

Poles 3

Spaces 24

Type Power Center

Volt Amps 15000

Volts AC 480 - 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch