Square D MPZ30T2F Power Center, Mini, 3PH, 30kVA, 480 x 208Y/120VAC, 27 Space, NEMA 3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    MPZ30T2F
  • Rexel Part Number:

    374062
  • UPC:

    78590183900

Power Center, Mini, 3-Phase, 30 kVA, 480 x 208Y/120 Volt AC, 27 Space, for QO Plug On, Breakers, 90 Amp Primary, 100 Amp, Secondary Main Breakers, NEMA 3R

$ 15,338.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # MPZ30T2F

Rexel Part # 374062

UPC 78590183900

UNSPSC 39121001

Amps 90

Circuits 27

Family / Style MPZ

IP/NEMA Rating 3R

Phase 3

Poles 3

Spaces 27

Type Power Center

Volt Amps 30000

Volts AC 480 - 208Y/120

Place your Will Call order by clicking the cart button next to the appropriate Branch