Square D NFN6CU Panel Board, Copper, 100% Neutral Kit, 600A, Type NF, Merchandised

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    NFN6CU
  • Rexel Part Number:

    216259
  • UPC:

    78590154244

Panel Board, Copper, 100% Neutral Kit, 400/600 Amp, Main Ampacity, Type NF, Merchandised

$ 1,143.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # NFN6CU

Rexel Part # 216259

UPC 78590154244

UNSPSC 39121112

Amps 400/600

Family / Style NF

Material Copper

Mounting Interior

Type Panel Board

Place your Will Call order by clicking the cart button next to the appropriate Branch