Square D NQ454L2C Panel Board, Interior, 225A, 54 Space, NQ Type, 240VAC, 48VDC, 3PH

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    NQ454L2C
  • Rexel Part Number:

    286881
  • UPC:

    78590187170

Panel Board, Interior, 225 Amp, 54 Space, NQ Type, 240 Volt AC, 48 Volt DC, 3-Phase, 4 Wire, Copper Bus

$ 1,994.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # NQ454L2C

Rexel Part # 286881

UPC 78590187170

UNSPSC 39121112

Amps 225

Circuits 54

Family / Style NQ

Material Copper Bus

Mounting Can

Phase 3

Poles 4

Spaces 54

Type Panel Board

Volts AC 240

Volts DC 48

Place your Will Call order by clicking the cart button next to the appropriate Branch