Square D NSYDPR200T DIN Rail, Symmetrical, 35 mm x 7.2 mm x 2 m, Steel, Non-Perforated

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    NSYDPR200T
  • Rexel Part Number:

    451072
  • UPC:

    78590113341

DIN Rail, Symmetrical, 35 mm x 7.2 mm x 2 m, Galvanized Steel, Non-Perforated, with Mounting Holes

$ 14.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # NSYDPR200T

Rexel Part # 451072

UPC 78590113341

UNSPSC 39121321

Family / Style NSY

Length 2 m

Material Steel

Mounting Surface

Product Depth 7.2 mm

Product Width 35 mm

Type DIN Rail

Place your Will Call order by clicking the cart button next to the appropriate Branch