Square D NSYTRP42 Terminal Block, 6.2mm, Feed Through, Gray, 30A, 600VAC, Push In

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    NSYTRP42
  • Rexel Part Number:

    643589
  • UPC:

    78590173499

Terminal Block, 6.2 mm, Feed Through, Gray, 30 Amp, 600 Volt AC, Push In

$ 1.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # NSYTRP42

Rexel Part # 643589

UPC 78590173499

UNSPSC 39121303

Amps 30

Color Gray

Family / Style NSY

Mounting DIN Rail

Size 6.2 mm

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch