Square D OTB1E0DM9LP I/O Module, Ethernet TCP/IP, 12 Discrete Inputs, 8 Outputs, 6 Relay

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    OTB1E0DM9LP
  • Rexel Part Number:

    274416
  • UPC:

    78590157577

I/O Module, Ethernet TCP/IP, 12 Discrete Inputs, 8 Outputs, 6 x 2000 mA Relay, 2 x 300 mA Solid State

$ 893.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # OTB1E0DM9LP

Rexel Part # 274416

UPC 78590157577

UNSPSC 32151701

Amps Range 300

Family / Style OTB

Mounting Chassis

Size 20 Channel

Type I/O Module

Place your Will Call order by clicking the cart button next to the appropriate Branch