Square D PAK11C1 Power Distribution Panel, 40A, 120/240V, Breakers and Receptacles

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    PAK11C1
  • Rexel Part Number:

    403612
  • UPC:

    78590161593

Power Distribution Panel, 40 Amp, 120/240V, GFIC Breakers and Receptacles, 1-Phase

$ 818.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # PAK11C1

Rexel Part # 403612

UPC 78590161593

UNSPSC 39121406

Amps 40

Family / Style PAK

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Type Power Distribution Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch