Square D PDC6FA6 Breaker, Molded Case, Lug Kit, 100A, 14 - 6AWG, CU Only

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    PDC6FA6
  • Rexel Part Number:

    273456
  • UPC:

    78590184816

Breaker, Molded Case, Lug Kit, 100 Amp, #14 AWG - 6 AWG, CU Only, F Frame

$ 92.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # PDC6FA6

Rexel Part # 273456

UPC 78590184816

UNSPSC 39121601

Amps 100

Family / Style PDC

Gauge 14

Material Copper

Mounting Breaker

Size F

Type Breaker

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch