Square D PDC6HD6 Breaker, Molded Case, Lug Kit, 150A, 14 - 6AWG, CU Only

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    PDC6HD6
  • Rexel Part Number:

    273461
  • UPC:

    78590147099

Breaker, Molded Case, Lug Kit, 150 Amp, #14 AWG - 6 AWG, CU Only, H Frame

$ 443.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # PDC6HD6

Rexel Part # 273461

UPC 78590147099

UNSPSC 39121601

Amps 150

Family / Style PDC

Gauge 14

Material Copper

Mounting Breaker

Size H

Type Breaker

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch