Square D PK4DTIM4LA Load Center, Manual Power Transfer Kit, for 2 x 2P Back-Fed Main

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    PK4DTIM4LA
  • Rexel Part Number:

    63110
  • UPC:

    78590140027

Load Center, Manual Power Transfer Kit, for 2 x 2-Pole Back-Fed Main, Type QO, Right Side Mount, Includes QO2DTI Kit, 1-Phase, 100 - 125 Amp

$ 102.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # PK4DTIM4LA

Rexel Part # 63110

UPC 78590140027

UNSPSC 39121101

Amps Range 100

Family / Style PK

Mounting Right

Phase 1

Poles 2

Type Load Center

Place your Will Call order by clicking the cart button next to the appropriate Branch