Square D PQ4206G Busway, Fusible, Busplug, 60A, 120/208VAC, I-Line II, 3PH, 4P, 4W

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    PQ4206G
  • Rexel Part Number:

    2910
  • UPC:

    78590130983

Busway, Fusible, Busplug, 60 Amp, 120/208 Volt AC, I-Line II, 3-Phase, 4-Pole, 4-Wire

$ 1,182.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # PQ4206G

Rexel Part # 2910

UPC 78590130983

UNSPSC 39131701

Amps 60

Family / Style I-Line II

Phase 3

Poles 4

Type Bus Plug

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch