Square D QHB230 Breaker, Bolt On, Miniature, 2P, 30A, 120/240VAC, 65kAIC, Type QO

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QHB230
  • Rexel Part Number:

    67577
  • UPC:

    78590134164

Breaker, Bolt On, Miniature, 2-Pole, 30 Amp, 120/240 Volt AC, 65 kAIC, Type QO

$ 342.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QHB230

Rexel Part # 67577

UPC 78590134164

UNSPSC 39121603

Amps 30

Family / Style QHB

Interrupt Rating AC 65000

Poles 2

Type Breaker

Volts AC 120/240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch