Square D QMB365W Disconnect Switch, Fusible, 400A, 600VAC, 3P, Wide, QMB, 200kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QMB365W
  • Rexel Part Number:

    51960
  • UPC:

    78590176687

Disconnect Switch, Fusible, 400 Amp, 600 Volt AC, 3-Pole, Wide, QMB, 200 kAIC

$ 5,445.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QMB365W

Rexel Part # 51960

UPC 78590176687

UNSPSC 39121112

Amps 400

Class R

Family / Style QMB

Interrupt Rating AC 200000

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch