Square D QMB366W Disconnect Switch, Fusible, 600A, 600VAC, 3P, Wide, QMB, 200kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QMB366W
  • Rexel Part Number:

    51938
  • UPC:

    78590176699

Disconnect Switch, Fusible, 600 Amp, 600 Volt AC, 3-Pole, Wide, QMB, 200 kAIC

$ 6,735.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QMB366W

Rexel Part # 51938

UPC 78590176699

UNSPSC 39121112

Amps 600

Class R

Family / Style QMB

Interrupt Rating AC 200000

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch