Square D QO115DF Breaker, 1P, 15A, 120/240VAC, 10kAIC, Plug-In, Dual Function

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO115DF
  • Rexel Part Number:

    645099
  • UPC:

    78590140160

Circuit Breaker, Type QO, Plug-In, 1-Pole, 15 Amp, 120/240 VAC, 10 kAIC, Dual Function, Ground Fault, Arc Fault, Circuit Interrupter, Pigtail Neutral

$ 326.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO115DF

Rexel Part # 645099

UPC 78590140160

UNSPSC 39121603

Amps 15

Family / Style QO

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch