Square D QO1PJ15 Breaker, Bolt On, Accessory Clip On, for Mounting in NQ Panels

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO1PJ15
  • Rexel Part Number:

    696044
  • UPC:

Breaker, Bolt On, Accessory Clip On, for Mounting QOB Breakers in NQ Panels, 15 Clips in Package

$ 650.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO1PJ15

Rexel Part # 696044

UPC

UNSPSC 39121601

Family / Style QO

Material Metal

Mounting Breaker

Poles 1

Type Breaker

Place your Will Call order by clicking the cart button next to the appropriate Branch