Square D QO260NATS Disconnect Switch, AC, 60A, 2P, 240VAC, Breaker Style, NEMA 1

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO260NATS
  • Rexel Part Number:

    403911
  • UPC:

    78590162886

Disconnect Switch, AC, 60 Amp, 2-Pole, 240 Volt AC, Breaker Style, NEMA 1, General Purpose

$ 161.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO260NATS

Rexel Part # 403911

UPC 78590162886

UNSPSC 39121616

Amps 60

Family / Style QO

IP/NEMA Rating 1

Mounting Surface

Poles 2

Spaces 2

Type Disconnect Switch

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch