Square D QO3201021 Breaker, 3P, 20A, 120/240VAC, 10kAIC, Plug-In, Shunt Trip

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO3201021
  • Rexel Part Number:

    247513
  • UPC:

    78590149409

Breaker, 3-Pole, 20 Amp, 120/240 Volt AC, 10 kAIC, Plug-In, 120 Volt AC, Shunt Trip

$ 437.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO3201021

Rexel Part # 247513

UPC 78590149409

UNSPSC 39121603

Amps 20

Family / Style QO

Interrupt Rating AC 10000

Mounting Plug-On

Phase 3

Poles 3

Type Breaker

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch