Square D QO403L60NS Load Center, Main Lug Only, 60A, 120/240VAC, 3/3, 3PH, NEMA 1

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO403L60NS
  • Rexel Part Number:

    63482
  • UPC:

    78590105170

Load Center, Main Lug Only, 60 Amp, 120/240 Volt AC, 3 Space, 3 Circuit, 3 Phase, NEMA 1, Surface Cover

$ 107.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO403L60NS

Rexel Part # 63482

UPC 78590105170

UNSPSC 39121101

Amps 60

Circuits 3

Family / Style QO

Interrupt Rating AC 65000

IP/NEMA Rating 1

Material Metal

Mounting Surface

Phase 3

Poles 3

Spaces 3

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch