Square D QO612L100TRB Load Center, Main Lug Only, 100A, 120/240VAC, 6/12, 1PH, NEMA 3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO612L100TRB
  • Rexel Part Number:

    61413
  • UPC:

    78590111950

Load Center, Main Lug Only, 100 Amp, 120/240 Volt AC, 6 Space, 12 Circuit, 1 Phase, NEMA 3R, Factory Installed Ground Bar

$ 158.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO612L100TRB

Rexel Part # 61413

UPC 78590111950

UNSPSC 39121101

Amps 100

Circuits 12

Family / Style QO

Interrupt Rating AC 65000

Material Metal

Mounting Surface

Spaces 6

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch