Square D QOB120EPD1200 Breaker, Bolt-On, 20A, 1P, 120/240VAC, QOB Type, 10 kAIC, EPB, Aux

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOB120EPD1200
  • Rexel Part Number:

    395654
  • UPC:

    78590115222

20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QO, Bolt-On, 10 kAIC, 120/240 VAC, 30 mA, Equipment Protection Breaker, Auxiliary Switch, 1A, 120 Volt AC, 5 Amp

$ 549.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOB120EPD1200

Rexel Part # 395654

UPC 78590115222

UNSPSC 39121603

Amps 20/5/30 mA

Family / Style QOB

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch