Square D QOM22225NS Breaker, Enclosure Only, NEMA 1, 2P, 225A, for QOM Breakers

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOM22225NS
  • Rexel Part Number:

    186551
  • UPC:

    78590132886

Breaker, Enclosure Only, NEMA 1, Surface, 2-Pole, 225 Amp, for QOM Breakers

$ 234.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOM22225NS

Rexel Part # 186551

UPC 78590132886

UNSPSC 39121616

Amps 225

Family / Style QOM

IP/NEMA Rating 1

Mounting Surface

Phase 1

Poles 2

Type Breaker

Volts AC 120/240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch