Square D RE88867435 Relay, Timing, 11 Pin, 24V DC Coil, 0.1s - 60mn, 8A, Relay Output

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    RE88867435
  • Rexel Part Number:

    403971
  • UPC:

    78590163451

Relay, Timing, 11 Pin, 24 Volt DC Coil, 24 - 240 Volt AC/DC, Range, 0.1 second - 60 minute, Off Delay, 8 Amp, 2-Pole Relay Output

$ 61.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # RE88867435

Rexel Part # 403971

UPC 78590163451

UNSPSC 39121523

Amps 8

Family / Style RE8

Mounting Socket

Poles 1

Range 0.1 sec

Type Relay

Volts AC Control Range 24

Volts DC Control Range 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch