Square D RF13 Photo Sensor, Reflector, Orange, 3-1/2" x 1", Retroreflective

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    RF13
  • Rexel Part Number:

    156898
  • UPC:

    78590117297

Photo Sensor, Reflector, Orange, 3-1/2 Inch x 1 Inch, Retroreflective

$ 3.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # RF13

Rexel Part # 156898

UPC 78590117297

UNSPSC 39121528

Color Orange

Family / Style RF

Mounting Surface

Product Height 3 1/2 in

Product Width 1 in

Type Photo Sensor

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch