Square D RFK03L Safety Switch, Class R, Fuse Kit, 30A, 240/600VAC, 3P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    RFK03L
  • Rexel Part Number:

    400116
  • UPC:

    78590142184

Safety Switch, Class R, Fuse Kit, 30 Amp, 240/600 Volt AC, 3-Pole

$ 25.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # RFK03L

Rexel Part # 400116

UPC 78590142184

UNSPSC 39122205

Amps 30

Class R

Family / Style RFK

Mounting Device

Type Safety Switch

Volts AC 240/600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch