Square D RJF36160 Breaker, Molded Case, Panel Board Mount, 1600A, 600VAC, 3P, 25kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    RJF36160
  • Rexel Part Number:

    402376
  • UPC:

    78590156657

Breaker, Molded Case, Panel Board Mount, 1600 Amp, 600 Volt AC, 3-Pole, 25 kAIC

$ 23,549.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # RJF36160

Rexel Part # 402376

UPC 78590156657

UNSPSC 39121616

Amps 1600

Family / Style RJF

Interrupt Rating AC 25000

Mounting Panel

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch