Square D RPF2BBD Relay, Plug In, Power, 30A, 2P, NO/NC, 24VDC Coil, DIN Rail Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    RPF2BBD
  • Rexel Part Number:

    408828
  • UPC:

    78590188977

Relay, Plug In, Power, 30 Amp, 2-Pole, 1 Normally Open, 1 Normally Closed, 24 Volt DC Coil, DIN Rail Mount

$ 10.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # RPF2BBD

Rexel Part # 408828

UPC 78590188977

UNSPSC 39122324

Amps 30

Family / Style RPF

Mounting DIN Rail

Poles 2

Type Relay

Volts DC Control 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch